Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SnowEx

Model # :WBB3085737

MPN #: 74049

SnowEx® Salt Storage Box, Nest, 48"L x 33-1/4"W x 27-3/4"H, 960 lb. Cap, Yellow, Polyethylene

Product Description
Be more efficient by bringing the storage of supplies, tools, and PPE closer to where they are used. These durable, weather resistant polyethylene storage containers from SnowEx® come in four sizes to fit the available storage footprint. Molded-in fork pockets allow for easy placement of the storage container where needed. To protect the contents, each storage container has a molded-in closure that can be secured with an extended shank padlock (not included). 2 Year Limited Warranty. Made in the USA.

PRICE
$526.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width33-1/4 in
Height27-3/4 in
Size (L x W x H)48 x 33-1/4 x 27-3/4 in
Inside Length46 in
Inside Width32-1/4 in
Inside Height27-3/4 in
Inside Top Length46 in
Inside Top Width32-1/4 in
Inside Bottom Length46 in
Inside Bottom Width32-1/4 in
Stacked Weight Capacity202 lbs
Weight Capacity960 lbs
Weight50.5 lbs
Nested Weight Capacity202 lbs
Wall Thickness1-1/2 in
Collapsed Height27-3/4 in

Product Details

Assembly RequiredNo
Max Static Loaded Stack4
Max Dynamic Loaded Stack4
MaterialPolyethylene
Manufacturers Part Number74049
BrandSnowEx
TypeSalt Storage Box
ColorYellow
Fork Entry2-Way
LidYes
Capacity12 ft³
Casters IncludedNo
Package Quantity1
Description12 Cubic Foot Salt Storage Box
Stack and/or NestNest
Bushel Capacity9.64

Warranty

Warranty2 yr