Ideal Warehouse® Dissipator Cap For BBI, Crown, GNB, Hawker Batteries, Yellow, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
The Dissipator Battery cap makes battery maintenance easy with its revolutionary technology. It maximizes your forklift battery's potential and reduces watering intervals by returning 80% of the evaporated water back into the battery. The Dissipator Cap's ergonomic design and durable housing is resistant to battery acid and is recommended for all industrial batteries, including forklift, lift truck, Aerial Work Platform and golf cart batteries.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 11 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Dissipator Cap |
| Color | Yellow |
| Manufacturers Part Number | 70-1150-CP |
| Brand | Ideal Warehouse Innovations, Inc. |