Qorpak® 12 Dram Clear PS Snap Cap Vial with White PE Linerless Snap Cap, 530PK
Write a Review
|
Questions & Answers (0)
Product Description
Polystyrene Snap Cap Vials offer great rigidity & glass-like clarity. PE caps "snap" on & off easily. Great for field sampling & bench top storage. Package Qty of 530.
PRICE
$375.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 13 in |
| Height | 13 in |
| Weight | 15 |
Product Details
| Neck Finish | 37mm |
| Color | Clear |
| Capacity | 12 (45) ml |
| Closure Type | Natural LDPE Linerless Snap Cap |
| Material | Borosilicate |
| Description | Snap Cap Vial |
| Package Quantity | 530 |
| Manufacturers Part Number | 273262 |
| Cap Color Family | White |
| Brand | Qorpak |