Qorpak® 25 x 95mm 8 dram Clear Vial w/22-400 Black Phenolic PolyCone Lined Cap attached, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear vials offer maximum visibility & are made of Type I Borosilicate glass, providing exceptional resistance to heat shock & chemical leaching. Package Quantity of 144.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 9-1/4 in |
| Height | 4 in |
| Weight | 9 |
| Size | 25 x 95mm |
| Diameter | 25mm |
Product Details
| Neck Finish | 22-400 |
| Color | Clear |
| Capacity | 8 (30) ml |
| Closure Type | Black Phenolic PolyCone |
| Material | Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-01009 |
| Cap Color Family | Black |
| Brand | Qorpak |