Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182845

Global Industrial™ 12" Explosion Proof Wet Environment Duct Fan, 1/2 HP, Single Phase

Product Description
Global Industrial's™ series Wet Environment Explosion Proof Duct Fans are designed for use in high moisture or contaminated airstreams. Ideally suited for use on industrial parts washers for excess water vapor removal. Suitable for use in dry-off ovens, kilns and low temperature furnaces to 375°F with the addition of high temperature package. Optional specifications available include: 3 Phase 230/460V, 3/4 HP motor.

Features & Benefits:
  • Bearings located in a sealed watertight chamber and protected by a water slinger and shaft seal
  • Standard propellers are cast aluminum; carbon steel and stainless steel propellers also available
  • Standard construction suitable to 225°F and up to 375°F with high temperature package. Fabricated steel propeller is standard above 275°F
  • Available in 304 or 316 stainless steel construction for harsh or contaminated environments
  • Adjustable motor base allows for proper belt tension for maximum belt life
  • Pulleys are rugged cast iron or turned steel
  • Motors are high quality industrial grade available in single or three phase – Explosion Proof
Optional Accessories:
  • Belt guard
  • Horizontal or vertical support brackets
  • Combination motor cover/belt guard
  • Inlet or outlet guards – OSHA Compliant
  • Companion flanges
  • Inspection door
  • Horizontal support legs
  • Epoxy or urethane coatings
  • Adjustable pitch motor pulley
  • Continuously welded flanges


PRICE
$2,129.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth18 in
Height14 in
Fan Diameter12 in
Bolt Circle13-1/8 in

Product Details

Assembly RequiredNo
RPM3450 rpm
TypeWet Environment
CFM1875 CFM
Horsepower1/2 HP
Drive TypeBelt
Max Temperature225
Number of Blades4
Motor TypeExplosion Proof
Voltage115 / 230 V
MaterialAluminum
Phase1
Manufacturers Part NumberB182845
Indoor/OutdoorIndoor
Sound Level83
BrandGlobal Industrial