Allegro Industries® Explosion Proof Blower, 4650 CFM, 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
The product is electric and explosion proof motor is UL/CSA listed. It features single phase motor, NEMA rated, 115V plug and 3 blade fan. It meets class I, division 1 and 2, groups C & D, class II division 1 and 2 groups F & G. The product has a limited warranty of 1 year.
PRICE
$2,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 22 in |
| Height | 22-1/2 in |
| Weight | 75 lbs |
| Cord Length | 25 ft |
| Bus Wire Gauge | 12/3 AWG |
| Fan Diameter | 20 in |
Product Details
| Number of Blades | 3 |
| Blade Material | Anti-Static Glass Reinforced Polyamide (PAGAS), Aluminum Hub |
| Motor Type | Explosion Proof |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 20 |
| Manufacturers Part Number | 9525-01 |
| Brand | Allegro Industries |
| RPM | 1725 rpm |
| Type | Expolosion Proof Blower |
| CFM | 2950/3150/4650 CFM |
| Horsepower | 1/2 HP |
| Color | Safety Orange |
| Amperage | 4.10 A |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Voltage | 115 / 230 V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |