Clearance
x

Take 15% off your entire order!

Offer applied at checkout

12" Faceout For Slotted Wall, Satin Nickle - Pkg Qty 25

12" Faceout For Slotted Wall, Satin Nickle - Pkg Qty 25

Item #: WBB1223987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.30 ea.

Price: $207.50 / Pkg of 25

Save $10.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Slotted Double Displayer With Casters, Satin Nickle

Slotted Double Displayer With Casters, Satin Nickle

4" Hangrail Hook For Slotted Wall, Satin Nickle - Pkg Qty 100

4" Hangrail Hook For Slotted Wall, Satin Nickle - Pkg Qty 100

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Shopping Bag Rack w/ 2 Arms - Chrome

Shopping Bag Rack w/ 2 Arms - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

12" Hook for Slatwall - Satin Nickel - Pkg Qty 96

12" Hook for Slatwall - Satin Nickel - Pkg Qty 96

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

12" Faceout For Slotted Wall, Satin Nickle

AK System (Slotted System - 2"SQ Tube) is perfect to show and display dresses, tops, pants, shirts and other merchandise.

Product Details

  • Type Faceout
  • Package Quantity 25
  • Brand Amko Displays
  • Material Metal
  • Manufacturers Part Number AK-12
  • Color Family Silver

Weights & Dimensions

  • Weight 1 lbs
  • Length 12 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Faceout For Slotted Wall, Satin Nickle - Pkg Qty 25

12" Faceout For Slotted Wall, Satin Nickle - Pkg Qty 25

Item #: WBB1223987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant