Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322044

MPN #: 255010-4PK

Global Approved 255010, Stackable Letter Trays, 9"W x 12.25"D x 2.75"H - Pkg Qty 4

Product Description
Prevent piles of paperwork from overtaking your workspace with Azar Displays Stacking Letter Tray. Build a customized document storage setup by adding as many trays that works for your business, home or office needs. Sized to accommodate standard copy paper that is 8.5 Inches x 11 Inches in dimension. This high-grade reinforced clear crystal styrene tray combines elegance and durability. The non-skid feet protect your desk. Ideal for storing and filing letters/A4 size paper, folders, Manila envelopes, and stationery on your desk. Multiple trays are great for sorting and organizing your most important documents. This file holder is easy to assemble. This item can be used separately or stacked to meet your organizational needs. Stack them as high as you want! Each pack includes with 4 single stackable trays.

Features:
  • Sold in Multiples of: 4
  • Material: Crystal Styrene
  • Overall Measurement of One Tray: 9"W x 12.25"D x 2.75"H
  • Inner Dimension: 8.75"W x 11.25"D x 1.75"H
  • Color: Clear
PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth1-1/2 in
Height2-3/4 in
Weight0.7 lbs
Insert Size8-1/2"W x 11"D

Product Details

Package Quantity4
ColorClear
Manufacturers Part Number255010-4PK
BrandAzar Displays