Millinery Displayer - Semi-Gloss Black - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Used to hold a single hat or cap. Should be used with a foam pad (FPMC). Can also be used for sporting good accessories. Displayer stands 8" from Slatwall Panel. 4-1/2"H x 8--1/2"D x 3" Dia.
PRICE
$86.64 Sold in packages of 24 / $3.61 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 8-1/2 in |
| Height | 4-1/2 in |
Product Details
| Type | Millinery Displayer |
| Class | Faceouts |
| Finish | Semi-Gloss |
| Line | Metal Displayers |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | EBL/ML |
| Brand | Econoco |