15' x 40' Super Heavy Duty Brown Tarp 8 OZ. - BR15X40
Write a Review
|
Questions & Answers (0)
Product Description
This 15 ft. x 40 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size approximately 15'x40'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 35.9 lbs |
| Grommet Spacing | 18" |
| Thickness | 16 mil |
| Fabric Weight per Square Yard | 8 oz. |
| Size | 15 x 40 ft |
Product Details
| Material | Woven Polyethylene |
| Package Quantity | 1 |
| Color | Dark Brown |
| Manufacturers Part Number | BR15X40 |
| Fabric Weave Count | 16 x 16 |
| Brand | Harpster of Philipsburg |