This Flat Shelf allows bins to simply rest on shelving and fulfills other storage needs. For use with any Portable Bin and Shelf Cart.
Global Industrial
Model # :WBB180377
Global Industrial Flat Shelf For Portable Bin Cart, 36"W x 12"D, Putty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
Product Details
| Number of Bins | 0 |
| Material | Steel |
| Description | Flat Shelf for Portable Bin Cart |
| Color | Tan |
| Manufacturers Part Number | B180377 |
| Accessory Type | Shelf |
| Brand | Global Industrial |