Satco 93-196 12 Ft. Extension Cord 16/2 SPT-2, White
Write a Review
|
Questions & Answers (0)
Product Description
12 Ft. Extension Cord 16/2 SPT-2, White
All extension cords rated at 13A 125V 1625 watts maximum and supplied with safety cover to conceal unused outlets. Indoor Use Only 12-in.
All extension cords rated at 13A 125V 1625 watts maximum and supplied with safety cover to conceal unused outlets. Indoor Use Only 12-in.
PRICE
$7.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 12 ft |
| Gauge | 16 ga |
Product Details
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 93-196 |
| Amperage | 13 A |
| Number of Outlets | 3 |
| Brand | Satco |
| Voltage Rating | 125 V |