Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166820

MPN #: 04160-SU

Sunlite® Medium Duty Appliance Extension Cord, 14/3 Gauge, 15A, 125V, 12'L, Beige/Gray

Product Description
The Sunlite® 04160 Heavy Duty Appliance Extension cord is built to handle anything you throw at it. Its 14-gauge wire 3 prong extension cord is rated for 15 amps to support common voltage power requirements in the home or office. Ideal for plugging in large appliances such as washers, refrigerators, power tools and other major appliances. With 125 Volts, this appliance extension cord can take up to 1875 Watts, it's been tested to meet ETL's rigorous safety and quality standards. Indoor and outdoor use. Please make sure that your appliance can be used with an extension cord.

Features:
  • Finish: Beige/Gray


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Height3/16 in
Weight1 lbs
Cord Length12 ft
Gauge14/3 ga

Product Details

TypeMedium Duty Extension Cord
Cord JacketSJTW
ColorWhite
Amperage15 A
Voltage Rating125 V
Wattage1875 W
Description12' Medium Duty Appliance Extension Cord
Package Quantity1
Manufacturers Part Number04160-SU
Number of Receptacles1
BrandSunlite

Compliance & Certifications

CertificationsETL Listed