TPI 12' Safety Cable with Clamps SCK-12
Write a Review
|
Questions & Answers (0)
Product Description
12' Safety Cable with Clamps. 1 Year Limited Warranty.
PRICE
$28.80
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Safety Cable |
| Manufacturers Part Number | SCK12 |
| For Use With | TPI Industrial Fans |
| Brand | TPI |
Warranty
| Warranty | 1 yr |