Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146290

MPN #: 5ACC17FT

Fantech Fixed Non-Ventilated Curb 5ACC17FT, 17-1/2" Square x 12"H, Galvanized Steel

Product Description
Fixed Non-Ventilated Curb Manufactured from heavy gauge galvanized steel. Corners are welded construction. The curb features fiberglass insulation that deadens sound and minimizes heat loss. The unit equipped with shutter flanges and 11/2" and a wood nailed (fixed roof curbs only). Class 2.

PRICE
$275.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/2 in
Width25-1/2 in
Height12 in
Weight28 lbs

Product Details

TypeCurb
MaterialGalvanized Steel
Manufacturers Part Number5ACC17FT
For Use WithCommercial Kitchen Roof Ventilators
Indoor/OutdoorIndoor
BrandFantech

Warranty

Warranty1 yr