Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB3775263

MPN #: 66486CLDBL

Akro-Mils® 12 Gallon KeepBox Attached Lid Container, 21-1/2"L x 15"W x 12-1/2"H, Clear/Blue - Pkg Qty 6

Product Description
Features:
  • The KeepBox Attached Lid Container is the perfect solution for light to medium duty storage
  • Clear sides make contents identification easy
  • KeepBoxes stack when lids are closed and nest when lids are open, which saves space
  • Stacks with the 66497
  • Standard: Clear base and blue lid
  • File Box: Clear base, blue lid, includes two steel rails for hanging file folders


PRICE
$139.50  Sold in packages of 6 / $23.25 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width15 in
Height12-1/2 in
Inside Length17-7/8 in
Inside Width12-3/4 in
Inside Height12 in
Inside Top Length19-3/4 in
Inside Top Width14-3/16 in
Inside Bottom Length17-7/8 in
Inside Bottom Width12-3/4 in
Weight Capacity25 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
TypeAttached Lid Container
ColorClear/Blue
LidYes
MaterialPlastic
Package Quantity6
Manufacturers Part Number66486CLDBL
Stack and/or NestStack & Nest
BrandAkro-Mils