ORBIS® Flipak® Attached Lid Container, 21-7/8"L x 15-1/4"W x 9-7/8"H, Clear
|
Questions & Answers (0)
Product Description
Orbis Clear Flipak® Attached Lid Container, 21-4/5x15-1/5x9-4/5
These impact resistant clear polypropylene storage containers are designed to last and provide instant visual inventory. Great for use in distribution applications such as health and beauty aids, pharmaceuticals, grocery and general merchandise. Containers stack up to 5 units high on a 45" x 48" pallet. Interlocking, structurally reinforced lids are hinged for easy, secure closure. These attached lid containers nest when open and feature handgrips for easy portability. Recessed cover within the perimeter protects against cover breakage during transport. Quick-release label areas for easy identification and fast label change. FDA approved.
These impact resistant clear polypropylene storage containers are designed to last and provide instant visual inventory. Great for use in distribution applications such as health and beauty aids, pharmaceuticals, grocery and general merchandise. Containers stack up to 5 units high on a 45" x 48" pallet. Interlocking, structurally reinforced lids are hinged for easy, secure closure. These attached lid containers nest when open and feature handgrips for easy portability. Recessed cover within the perimeter protects against cover breakage during transport. Quick-release label areas for easy identification and fast label change. FDA approved.
PRICE
$71.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-7/8 in |
| Width | 15-1/4 in |
| Height | 9-7/8 in |
| Size (L x W x H) | 21-7/8 x 15-1/4 x 9-7/8 in |
| Inside Length | 18-1/2 in |
| Inside Width | 12-13/16 in |
| Inside Height | 8-7/16 in |
| Inside Top Length | 21-1/8 in |
| Inside Top Width | 14-3/8 in |
| Inside Bottom Length | 18-1/2 in |
| Inside Bottom Width | 12-13/16 in |
| Stacked Weight Capacity | 700 lbs |
| Weight Capacity | 70 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Material | Polyolefin |
| Manufacturers Part Number | 5899565 |
| Brand | Orbis |
| Number of Stacks | 10 |
| Type | Attached Lid Container |
| Color | Clear |
| Lid | Yes |
| Capacity | 1.3 ft³ |
| Package Quantity | 1 |
| Stack and/or Nest | Nest |