Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB178819

MPN #: WR372GP

Jamco Stationary Workbench W/ Pegboard Panel & Steel Square Edge, 72"W x 30"D, Gray

Product Description
This 72"W x 30"D x 35"H heavy duty workbench has pegboard that accepts hanging storage for tools, supplies and more. Made of all welded steel that withstands up to 3,000 lbs. Durable 12 gauge steel shelves are ideal for mounting vises and provide maximum strength. 14 gauge steel pegboard accepts peg hooks (sold separately) to allow storage of tools and other supplies. Pegboard measures 19"H. Top shelf has back and end stops to retain contents. Half-depth bottom shelf includes 4"H back support. 22" clearance between shelves. 2" square tubular steel legs include floor pads. Gray powder coat finish. 1 Year Limited Warranty.

PRICE
$919.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height44 in
Weight Capacity3000 lbs
Nominal Height44 in

Product Details

Assembly RequiredNo
PowerNo
TypeWelded Workbench
Shelf Capacity1500 lbs
ColorGray
StylePegboard Panel
Duty RatingHeavy Duty
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWR372GP
Top MaterialSteel
BrandJamco