12" Hand Pump For Inflatable Exercise Balls and Rolls
|
Questions & Answers (0)
Product Description
12" hand pump can be used to manually inflate and deflate inflatable exercise balls.
PRICE
$4.48
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 10 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Package Quantity | 1 |
| Description | Pump For Inflatable Exercise Ball |
| Color | Gray |
| Manufacturers Part Number | 30-1048 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |