Model # :WBB2353875
MPN #: PL9665/6
Pro Handsoap Lavender, 17oz. Pump, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pro Handsoap Lavender, 17oz Pump, Crystal-clear, plant-derived Hypoallergenic Hand Soaps are formulated to lift dirt and grease, while being gentle enough for even the most frequently washed hands. Infused with vitamin E, fragrances and essential oils to invigorate the senses and moisturize while protecting hands. Soothing Lavender scent. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. NSF E1 registered. EPA Safer Choice and USDA Biobased Certified.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Hypoallergenic |
| Type | Liquid |
| Scent | Lavender |
| Size Type | 17 oz. |
| Package Quantity | 6 |
| Description | Liquid Soap |
| Manufacturers Part Number | PL9665/6 |