Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alegacy

Model # :WBB343674

MPN #: PC10SP12

Alegacy PC10SP12 - 12" Icing Spatula

Product Description
12" Icing Spatula

PRICE
$11.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 12 units
11.50
Buy 13+ units
10.50Save $1.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/4 in
Width1-1/2 in
Blade Length12 in

Product Details

TypeStraight
Handle MaterialABS Plastic
MaterialMolybdenum Stainless Steel
Package Quantity12
DescriptionIcing Spatula
Handle Color FamilyBrown
Manufacturers Part NumberPC10SP12
BrandAlegacy