Mundial W5650-6 - Icing Spatula, 6"
Write a Review
|
Questions & Answers (0)
Product Description
Baker's tool with a 6" blade that can easily be used to spread cake icing or even as a sandwich spreader.
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 2 in |
| Weight | 0.2 lbs |
| Handle Length | 4-1/4 in |
| Blade Length | 6 in |
Product Details
| Handle Material | Polypropylene W/Anti-Microbial Protection |
| Type | Stamped |
| Material | Stainless Steel |
| Description | Icing Spatula |
| Package Quantity | 1 |
| Handle Color Family | White |
| Manufacturers Part Number | W5650-6 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF Listed |