Galvanized Steel Flanged Motorized Damper 12" - GMD 12
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty motorized volume control dampers. The 1-1/2" flanged frame has welded corners for added strength. The 6" wide blades are center-pivoted for a full 90 degree rotation with parallel blade action. The stainless steel jamb seals help in keeping out light, air, and moisture. The dampers can be used for exhaust or supply applications and can be mounted in either a vertical or horizontal position; typically walls or curbs. Comes standard with an internally mounted factory installed 100-240 volt power open / spring close motor with end switches.
MADE IN THE USA
MADE IN THE USA
PRICE
$325.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 12 in |
| Weight | 14 lbs |
| Max Velocity | 3500 ft/min |
| Rough Opening | 13 x 13 in |
| Max Pressure In W.G. | 4 in |
| Free Area | 0.84 ft³ |
| Diameter | 12 in |
Product Details
| Number of Panels | 1 |
| Type | Motorized |
| For Use With | 12" Exhaust or Supply Fans |
| Mounting Location | Vertical or Horizontal |
| Material | Galvanized Steel |
| Manufacturers Part Number | GMD 12 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |