Fantech Designer Exhaust Grille With Collar DG4, For 4" Duct
Write a Review
|
Questions & Answers (0)
Product Description
A low profile, fixed circular plastic exhaust grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip. Models DG with collar, models DGD with collar and back draft damper.
PRICE
$32.95
8
8
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 3-3/4 in |
| Height | 4-7/8 in |
| Weight | 1 lbs |
| Duct Size | 4 in |
Product Details
| Material | Galvanized Steel |
| Description | Designer Exhaust Grille With Collar |
| Color | Silver |
| Manufacturers Part Number | DG4 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |