MasterCool 12 in. Universal Rigid Media Set 110133-3 - 41-1/4"W x 12"D x 22-7/8"H
|
Questions & Answers (0)
Product Description
Keep your evaporative cooler operating at optimal levels with our MasterCool Universal Rigid Media Set. It is made with premium Munter's CELdek Media Pad. The unique multi-piece design, ensures a perfect fit most major brands of evaporative coolers that use 12 in. thick rigid media. Convenient multi-piece design ensures perfect fit, Easy installation saves times, Durable construction extends life, High efficiency - cools better for less. Fits MasterCool HC43/48, CHC431, CHC441, CHC442; MasterCool/UltraCool ADA/ASA/AUA5112, ADA/ASA/AUA5012; MasterCool/UltraCool 5012/5112 Complete/Contractors Series; and AeroCool TD/TH4812 (V2)
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/4 in |
| Depth | 12 in |
| Height | 22-1/4 in |
| Weight | 15 lbs |
| Media Depth | 12 in |
Product Details
| Material | Cellulose Fiber |
| Package Quantity | 4 |
| Color | Brown |
| Manufacturers Part Number | 110133-3 |
| For Use With | Universal Fit |
| Brand | Mastercool |
Warranty
| Warranty | 5 yr |