Portacool® HydroTek Replacement Media Set For Jetstream 230, 19"W x 23"D x 13"H, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
HydroTek evaporative media sets a new standard in evaporative media technology, engineered to deliver superior airflow and maximize cooling efficiency. Crafted from premium materials, HydroTek powers your Portacool® with unparalleled cooling performance, keeping you cool, comfortable, and in control, even in the most extreme conditions.
Enhanced Airflow For Greater Cooling Power
HydroTek's innovative design improves airflow and velocity, increasing cooling efficiency. Maximize your evaporative cooler's performance with HydroTek media for superior cooling results.
Expanded Surface Area For Optimal Cooling
HydroTek's proprietary design increases media surface area, maximizing water evaporation and boosting cooling performance. Achieve unmatched efficiency and maintain optimal temperatures with HydroTek media.
Superior Materials For Enhanced Cooling
HydroTek media is built with reinforced cellulose fibers and specialty resins, delivering exceptional cooling and absorption. Experience optimal temperature reduction and improved efficiency with HydroTek media.
Durable Edge-Coat For Lasting Performance
Experience enhanced durability with HydroTek evaporative media's edge-coat technology, which repels algae and guards against UV damage for reliable, low-maintenance performance in tough environments.
Enhanced Performance
HydroTek evaporative media's design reduces debris accumulation, preventing clogging and ensuring optimal performance.
Enhanced Airflow For Greater Cooling Power
HydroTek's innovative design improves airflow and velocity, increasing cooling efficiency. Maximize your evaporative cooler's performance with HydroTek media for superior cooling results.
Expanded Surface Area For Optimal Cooling
HydroTek's proprietary design increases media surface area, maximizing water evaporation and boosting cooling performance. Achieve unmatched efficiency and maintain optimal temperatures with HydroTek media.
Superior Materials For Enhanced Cooling
HydroTek media is built with reinforced cellulose fibers and specialty resins, delivering exceptional cooling and absorption. Experience optimal temperature reduction and improved efficiency with HydroTek media.
Durable Edge-Coat For Lasting Performance
Experience enhanced durability with HydroTek evaporative media's edge-coat technology, which repels algae and guards against UV damage for reliable, low-maintenance performance in tough environments.
Enhanced Performance
HydroTek evaporative media's design reduces debris accumulation, preventing clogging and ensuring optimal performance.
PRICE
$92.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 23 in |
| Height | 13 in |
| Weight | 6 lbs |
| Media Depth | 23 in |
Product Details
| Includes | 2 Pieces of Media Set |
| Material | Cellulose |
| Package Quantity | 2 |
| Manufacturers Part Number | PACHTB230K |
| For Use With | Jetstream 230 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |