Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2305962

MPN #: DWH12L8

ArcGuard® 12" Leather Glove Protectors, Size 8, DWH12L8

Product Description
ArcGuard® 12" Leather Glove Protectors, Size 8, DWH12L8

Features:

  • Leather protectors should be used any time rubber voltage gloves are in use.
  • Class 0 rubber voltage gloves should be worn with 10" leather protectors
  • Class 00 rubber voltage gloves should be worn with 10" leather protectors
  • Class 2 rubber voltage gloves should be worn with 12" leather protectors
Standards

  • NFPA 70E-2015 Compliant for Arc Flash
  • CSA Z462-15 Compliant for Arc Flash (Canada)
  • Meets ASTM F696
  • Leather protectors are not required to be marked with a date.
PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size8

Product Details

TypeGlove Protectors
MaterialLeather
Description12" Leather Glove Protectors, Chinch Strap
ColorBrown
SeriesArcGuard®
Manufacturers Part NumberDWH12L8
BrandNational Safety Apparel