- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- 8-pc. 1/2 in. drive shallow 12-pt sockets: 25, 26, 27, 28, 29, 30, 31, 32 mm
- 8-pc. 1/2 in. drive deep 12-pt sockets: 25, 26, 27, 28, 29, 30, 31, 32 mm
- Open top drawer and rack
Tekton 1/2" Metric Drive Shallow & Deep 12 Point Socket Set with Open Top Drawer & Rack, 16 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard & Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 25 - 32 mm |
| Drive Size | 1/2 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | Metric(MM) |
| Number of Pieces | 16 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD92708 |
| Brand | Tekton |