- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
- Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
- 12-Point Socket Opening – Get more access positions for multiple types of fasteners, including hex, double hex, and square
- Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- 9-pc. 3/8 in. drive shallow 12-point inch sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- 9-pc. 3/8 in. drive deep 12-point inch sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- 12-pc. 3/8 in. drive 12-point metric sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- 12-pc. 3/8 in. drive deep 12-point metric sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- 1-pc. universal joint: 3/8 in. drive
- 2-pc. 3/8 in. drive extensions: 3, 6 in.
- 1-pc. 3/8 in. drive quick-release ratchet: 8 in.
- 1-pc. Carrying case
Tekton 3/8" Drive Shallow & Deep 12-Point Socket & Ratchet Set with Case, 46-Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow and Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/16 - 3/4 in, 8 - 19 mm |
| Drive Size | 3/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE(Fractional), Metric(MM) |
| Number of Pieces | 46 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SKT15302 |
| Brand | Tekton |