Beta 900AN 1/4" Drive Wobble Extension, 1-15/16"L, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The 900AN series 1/4" drive chrome finish socket accessories work with standard 1/4" square drive handles and sockets. The contoured drive end allows up to 8 degrees of misalignment between the socket and the extension. The 900AN/50 extension bar measures 50mm long overall with an 11.5mm base diameter. Rounded end of male drive allows operations at a maximum angle of 8°.
PRICE
$8.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Weight | 0.1 lbs |
| Female Drive Size | 1/4 in |
| Drive Size | 1/4 in |
| Size | 2 in |
| Male Drive Size | 1/4 in |
Product Details
| Type | Drive Extension |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | 009000825 |
| Brand | Beta |