- . Extended length and powerful motor provide 75 ft. lb. torque in hard to reach areas
- . Heavy duty steel ratchet head for reliability
- . 1/2" Square drive size
- Best for: Intermittent MRO and vehicle service on higher torque fasteners and hard to reach areas
Universal Tool UT2010, 1/2" Ratchet - Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Weight | 4 lbs |
| Hose Size Inside Diameter | 3/8" |
| Working Torque | 15 - 75 lb-ft |
Product Details
| RPM | 150 rpm |
| Horsepower | 0.6 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Ratchets |
| Pressure | 90 PSI - 6.2 BAR psi |
| Wattage | 440 W |
| CFM High | 22 CFM |
| Anvil | 1/2" Sq. Drive |
| Description | Ratchet |
| Manufacturers Part Number | UT2010 |
| Average CFM | 5.5 CFM |
| Exhaust | Front |
| Brand | Universal Tool |