Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700123

MPN #: 1077XPA

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Product Description
Based on the industry's most popular ratchet, the 1077XPA delivers an extra measure of durability with an advanced head design, plus a host of other features.

Features:
  • 54 ft-lb (68 Nm) of maximum torque
  • Variable speed lever-style throttle
  • 360° adjustable exhaust directs air away from the operator and the work


PRICE
$205.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Weight3 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque54 lb-in
Drive Size1/2 in

Product Details

RPM160 rpm
CFM19 CFM
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption4 SCFM
Package Quantity1
Manufacturers Part Number1077XPA
Average CFM4
Noise Output94.4 dBA
Free Speed160 rpm
ExhaustAdjustable
BrandIngersoll Rand