- 0.65 HP for optimum torque
- Double injection mold ergonomically advanced housing and grip
- Pistol grip models have reverse on both sides of trigger
- Best for: Non-critical fasteners in high volume assembly
Universal Tool UT8930-1, Direct Drive Screwdriver - 125 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Weight | 2 lbs |
| Hose Size Inside Diameter | 3/8" |
| Working Torque | 125 Max lb-ft |
Product Details
| RPM | 1800 rpm |
| Horsepower | 0.65 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Screwdrivers |
| Pressure | 90 PSI - 6.2 BAR psi |
| Chuck | 1/4" Hex Q.C. |
| Wattage | 680 W |
| CFM High | 18.4 CFM |
| Description | Direct Drive Screwdriver |
| Manufacturers Part Number | UT8930-1 |
| Average CFM | 4 CFM |
| Exhaust | Handle |
| Brand | Universal Tool |