Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3078564

MPN #: CPW12S

Crescent® 12" Self Adjusting Steel Pipe Wrench

Product Description
The Crescent self-adjusting steel pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize a spring-loaded jaw provided one-handed use. They are 30% stronger than previous models, including a locking jaw, have an extended lower jaw for increased access and quick pipe grip. They're also 20% wider for improved gripping and include an optimized handle.

Features:
  • Self-adjusting head design instantly grips or releases, providing fast ratcheting action
  • Double the gripping power of traditional tongue-and-groove pliers
  • Extended lower jaw increases access and allows for quick pipe grip in confined spaces
  • Locking jaw allows users to lock the jaw in the open position to quickly enter and exit pipe turning applications
  • Unique angled tooth configuration grips tighter
  • 20% wider jaw for improved gripping power
  • Slim profile head design allows better access to tight areas
  • Ideal for most surfaces, including black iron, galvanized, PVC and copper pipe, as well as nuts, bolts, and couplings


PRICE
$35.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-15/16 in
Width5/8
Size12
Jaw Thickness5/8 in
Jaw Capacity1-1/2 in

Product Details

Handle MaterialSteel
MaterialSteel
DescriptionSteel Pipe Wrench
ColorOrange
BrandCrescent