Nexel
Model # :WBAB12C
Nexel® Chrome, Fixed Single Shelf Wall Mount Bracket, 12"D
Write a Review
|
Questions & Answers (0)
PRICE
$13.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 12 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Fixed Bracket |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Shelf Bracket |
| Style | B |
| Finish | Chrome |
| Material | Steel |
| Description | Fixed Single Shelf Wall Mount Bracket |
| Package Quantity | 2 |
| Manufacturers Part Number | AB12C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |