Nexel
Model # :WBAB14GZ
Nexel® Poly-Green®, Fixed Single Shelf Wall Mount Bracket, 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Poly-Green® Single Arm Fixed Wall Bracket holds one wire shelf and attaches directly to the wall with the included wall-mounting plate. Add our Wire Shelf to these Shelf Brackets. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Mounting hardware not included.
PRICE
$16.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 14 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Fixed Bracket |
| Color | Green |
| Application | Wet/Dry |
| Accessory Type | Shelf Bracket |
| Style | B |
| Finish | Poly-Green® |
| Material | Steel |
| Description | Single Shelf Bracket (Fixed) |
| Manufacturers Part Number | AB14GZ |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |