Equip by T&S 5F-8WLX12, 12 Inch Spout Faucet, 8" Centers
|
Questions & Answers (0)
Product Description
Equip by T&S 12 Spout Faucet, Widespread Wall Mount
8 Centers Wall Mounted Mixing Faucet w/ Ceramic Cartridges,Equip Lever Handles, 12 Swing Spout, 1/2 Female NPT Inlets. ASME A112.18.1 / CSA B125.1. NSF 61 - Section 9. NSF 372 (Low Lead Content). ANSI A117.1 (ADA)
8 Centers Wall Mounted Mixing Faucet w/ Ceramic Cartridges,Equip Lever Handles, 12 Swing Spout, 1/2 Female NPT Inlets. ASME A112.18.1 / CSA B125.1. NSF 61 - Section 9. NSF 372 (Low Lead Content). ANSI A117.1 (ADA)
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 in |
| Centers | 8 in |
| Spout Reach | 12 in |
| Spout Height | 3-9/16 in |
| Faucet Centers | 8 in |
Product Details
| Color | Gray |
| Gallons per Minute | 5.2 gal/min |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Manufacturers Part Number | 5F-8WLX12 |
| Handle Style | Indexed Double Lever |
| Brand | T&S Brass |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |