Sunex 12 Ton Air Bottle Jack - 4412AH
Write a Review
|
Questions & Answers (0)
Product Description
The Sunex 4412AH 12 Ton Air Bottle Jack features a fully welded base for durability and extended lift. An xxtension screw adjusts to desired work height and the built-in safety valve protects against ram over extension.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27.6 lbs |
| Low Height | 9.1 in |
| Max Height | 17.6 in |
Product Details
| Capacity | 12 Ton |
| Package Quantity | 1 |
| Description | 12 Ton Air Bottle Jack |
| Manufacturers Part Number | 4412AH |
| Brand | Sunex |