Features and Benefits:
- 40,000 lb capacity
- Lift range: 7-1/4" to 13-3/4"
- Steel lifting saddle grooved for load gripping power
- Folding handle for easy transport
Weights & Dimensions
| Low Height | 7-1/4 in |
| Max Height | 13-3/4 in |
Product Details
| Capacity | 20TONS |
| Package Quantity | 1 |
| Description | 20 Ton Shorty Hydraulic Bottle Jaca438:D440K |
| Manufacturers Part Number | W1644 |
| For Use With | Auto, Truck Service and Farm |
| Brand | Performance Tool |