1/2 Ton, Spanco, Bridge Crane, 20' Bridge Length, 23' Runway Length, 12' Height, 4 Col.
Write a Review
|
Questions & Answers (0)
Product Description
1/2 Ton, Spanco, Bridge Crane, 20' Bridge Length, 23' Run Length, 12' Height, 4 Col.
Spanco Free Standing Workstation Bridge Crane. Easy, ergonomic movement for repetitive loads or tooling support; trolley included. Freestanding can be installed onto a reinforced 6" concrete floor. Highly effective, cost-efficient lifting and moving solutions. Provides crane coverage for a large rectangular area. Easy to install, relocate and expand.
Spanco Free Standing Workstation Bridge Crane. Easy, ergonomic movement for repetitive loads or tooling support; trolley included. Freestanding can be installed onto a reinforced 6" concrete floor. Highly effective, cost-efficient lifting and moving solutions. Provides crane coverage for a large rectangular area. Easy to install, relocate and expand.
PRICE
$15,749.00
1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Bridge Length | 20' |
| Trolley Clevis Height | 12' |
| Run Length | 23' |
| Support Centers | 20' |
Product Details
| Track Series | 500 |
| Number of Packages Shipped with Part Number | 3 |
| Manufacturers Part Number | TR2023600-SF21220 |
| Brand | Spanco |
Warranty
| Warranty | 10 yr |