1/4 Ton, Spanco, Bridge Crane, 8' Bridge Length, 8' Runway Length, 12' Ht, 4 Col., No Header Req
Write a Review
|
Questions & Answers (0)
Product Description
1/4 Ton, Spanco, Bridge Crane, 8' Bridge Length, 8' Run Length, 12' Height, 4 Col., No Header Req
Spanco Free Standing Workstation Bridge Crane without Header Beams. Easy, ergonomic movement for repetitive loads or tooling support; trolley included. Freestanding can be installed onto a reinforced 6" concrete floor. Indoor applications only. Highly effective, cost-efficient lifting and moving solutions. Easy to install, relocate and expand.
Spanco Free Standing Workstation Bridge Crane without Header Beams. Easy, ergonomic movement for repetitive loads or tooling support; trolley included. Freestanding can be installed onto a reinforced 6" concrete floor. Indoor applications only. Highly effective, cost-efficient lifting and moving solutions. Easy to install, relocate and expand.
PRICE
$8,339.00
1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Bridge Length | 8' |
| Trolley Clevis Height | 12' |
| Run Length | 8' |
| Support Centers | 6' 4" |
Product Details
| Track Series | 500 |
| Number of Packages Shipped with Part Number | 3 |
| Manufacturers Part Number | 50SCM 080812 |
| Brand | Spanco |
Warranty
| Warranty | 10 yr |