- 1/2 in. Cross Use only with Maxline® 1/2 in. tubing system
- Tubing on all four sides
Maxline® 1/2" Tubing Cross Fitting
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Hose Inside Diameter | 2 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Cross Fitting |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | M8041 |
| PSI | 200 psi |
| Brand | Maxline |