- Press Style Fitting-2"
- 2 in. Reducing Tee x 1 in. Male NPT Use only with Maxline® 2 in. system
- Fitting Is Comprised Of: Nickle Plated Brass Body; Crimp Ring Is Stainless Steel; And Double Nitrile O-Ring
Maxline® 2" Reducing Tee x 1" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Hose Inside Diameter | 2 in |
Product Details
| Made in the USA | No |
| Material | Brass-Nickel Plated |
| Description | Reducing Tee |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | M8541 |
| PSI | 200 psi |
| Brand | Maxline |