Maxline® 1/2" Tubing End Cap
Write a Review
|
Questions & Answers (0)
Product Description
Use only with Maxline® 1/2 in. system only. The Maxline® 1/2 in. tubing , End Cap fitting, features a compression fitting style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten.
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Hose Inside Diameter | 1/2 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | End Cap |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | M8026 |
| PSI | 200 psi |
| Brand | Maxline |