Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patterson Fan

Model # :WBB3081931

MPN #: V12A-220

Patterson Fan 12' V-Series HVLS Ceiling Fan, 220V, 1 Phase, 1 HP with 2' Downrod

Product Description
The Patterson V-Series is a high-volume, low-speed industrial ceiling fan that is designed to circulate a lot of air at a very low speed.

These fans, ranging in diameters of 8' all the way to 24', are perfect for large, open spaces such as staging and shipping areas. HVLS fans aren't just for cooling, these units are extremely beneficial during the winter months. Turn them on at a slower speed and they'll bring the warm air trapped near the ceiling, down to floor level.

This destratification creates a uniform temperature profile throughout the facility, reducing the strain on an HVAC system, while generating year-round comfort.

Features:
  • Direct Drive: zero gears means near zero maintenance
  • Weight: no gearbox = less weight... much less
  • Wingtips: reduce airflow loss from blade tips, directing air downward
  • Blades: contoured for maximum air movement
  • Sound: < 42 decibels - ideal for environments with sounds concerns
  • Forward, Reverse and Variable Speed
  • Environment: IP66 VFD and IP54 motor - rated for indoor/outdoor covered spaces
  • Safety System: multiple tiers of protection, perfect for the rough industrial setting


PRICE
$4,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight92 lbs
Coverage Area12035
Diameter12 ft
Fan Diameter144 in
Downrod Length24 in

Product Details

Assembly RequiredYes
Number of SpeedsVariable
Number of Blades5
Blade Color FamilyGray
Mounting LocationCeiling
ReversibleYes
MaterialSteel/Aluminum
Phase1
Blade TypeAluminum
Indoor/OutdoorIndoor & Outdoor
Sound Level42
BrandPatterson Fan
RPM120 rpm
CFM77700 CFM
Horsepower1 HP
ColorGray
Amperage14 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage220 V
IncludesVFD controller, mounting bracket, safety cables and hardware

Warranty

Warranty2 Year Motor & Controller; Lifetime Frame, Blades & Hub yr