Western Global 12 Volt 15 Gallon Per Minute Pump Kit with fittings
Write a Review
|
Questions & Answers (0)
Product Description
Western Pump Kit. Basic Specifications 12VDC/15GPM, 3/4" Transfer Pump Kit for TRANSCUBE & FUELCUBE products
Includes: Mounting kit, inlet fittings, Standard 12' Hose and Auto Nozzle. Pump rated at 15GPM.
This item does not include a filter.
Includes: Mounting kit, inlet fittings, Standard 12' Hose and Auto Nozzle. Pump rated at 15GPM.
This item does not include a filter.
PRICE
$1,249.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 16 in |
| Height | 16 in |
| Weight | 40 lbs |
| Hose Diameter | 3/4 in |
| Hose Length | 12 ft |
| Discharge Spout Diameter | 3/4 in |
Product Details
| Type | Fuel Transfer Pump |
| Color | Yellow |
| Number of Quick Disconnects | 1 |
| Nozzle | Automatic |
| Dispensing Method | 12 Volt Automatic Pump |
| Description | Complete Pump Kit |
| Manufacturers Part Number | M150SAUK |
| Fuel Type | Diesel or Gasoline |
| Dispensing Rate | 15 GPM |
| Brand | Western Global |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed Motor and CSA Certified |