Justrite 12851 Carboy Adapter Fittings
Write a Review
|
Questions & Answers (0)
Product Description
Accessory for Solvent Waste Systems.
PRICE
$148.01
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | UN/DOT |
| Material | ETFE/Delrin/PP |
| Description | Carboy Adaptor Fittings |
| Manufacturers Part Number | 12851 |
| Brand | Justrite |