Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2319280

Global Industrial™ Ring Panel Air Filter, MERV 9, 12"W x 12"H x 1"D - Pkg Qty 24

Product Description
The ring panel filters incorporate distinct filter layers, permanently heat-sealed around a galvanized internal wire frame in a space-saving flat format. The filters approach or exceed the performance and service life of a shallow pleated filter. The filters are linkable and self-gasketing, friction-fit frames can often eliminate the need for extra mounting hardware.

Features:
  • Self-gasketing design prevents air by-pass
  • Will not promote microbial growth
  • Can be used as a pre-filter
  • Media is non-allergenic, unaffected by moisture, humidity and most corrosive chemicals
  • Sleeve rolls available without galvanized steel frame


PRICE
$117.84  Sold in packages of 24 / $4.91 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height12 in
Nominal Height12 in
Nominal Depth1 in
Nominal Width12 in
Resist In. W.G. 300 FPM0.32

Product Details

TypeRing Panel Filter
FrameMetal Ring
Average Arrestance Percent< 20-25%
Package Quantity24
Manufacturers Part NumberB2319280
MERV9
Media Type3 - Ply Polyester
BrandGlobal Industrial