Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2318530

Global Industrial™ Bank Air Filter, MERV 15, 95% Eff., 24"W x 12"H x 12"D, 2V - Pkg Qty 2

Product Description
The v-bank mini pleat fine dust filter is recognized worldwide as the most proven and reliable high technology air filter on the market. It is the best option for long life at a given MERV rating. Our mini-pleat v-bank technology has proven to be cost effective and highly efficient in removing a wide variety of contaminants from the air stream in industrial, hospitality, medical office and cleanroom applications.

Features:
  • Available in a MERV 11, 13, 14 and 15
  • Built-in handle eases transportation and installation
  • Reduced resistance to air flow promotes significant energy savings
  • Plastic frame creates an exceptionally strong yet lightweight filter
  • Dual direction media for front or reverse mount installations
  • Rugged filter can be used in harsh applications such as 100% relative humidity, VAV systems and more


PRICE
$171.90  Sold in packages of 2 / $85.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height12 in
Nominal Height12 in
Nominal Depth12 in
Nominal Width24 in
Resist In. W.G. 300 FPM0.52

Product Details

TypeV-Bank
FramePlastic
Average Arrestance Percent90-100%
Package Quantity2
Features95% Eff w/o Gasket - 2V
Manufacturers Part NumberB2318530
MERV15
Media TypeMicro Fiberglass
BrandGlobal Industrial