Features:
- Open throat design for optimum air flow
- Low initial pressure drop and superior dust holding capacity
- Galvanized steel header and J-channels for filter strength
Model # :WBB2318987
Weights & Dimensions
| Height | 24 in |
| Nominal Height | 24 in |
| Nominal Depth | 29 in |
| Nominal Width | 12 in |
| Resist In. W.G. 300 FPM | 0.55 |
Product Details
| Type | |
| Color | Yellow |
| Frame | Metal |
| Number of Pockets | 4 |
| Average Arrestance Percent | 90-95% |
| Package Quantity | 4 |
| Manufacturers Part Number | B2318987 |
| MERV | 15 |
| Media Type | Fiberglass |
| Brand | Global Industrial |